Motion
K80 TL HUB

DODGE
K80 TL HUB

Taper Locking Bushing Hub - Use 8065 Bushing, 14.7500 in OD, 3.6300 in Length, Steel
Mi Item #00225590
MFR #K80 TL HUB
Price$4,216.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K80 TL HUB

Taper Locking Bushing Hub - Use 8065 Bushing, 14.7500 in OD, 3.6300 in Length, Steel
Mi Item #00225590
MFR #K80 TL HUB

Mfr description
K80 WELD ON HUB 228086
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,216.55/each

Specifications

Dimensions

  • Bolt Circle Diameter
    11-1/4 in
  • Bushing Bore Range
    Max Bore 8.0000 in
  • Bushing Size
    8065
  • Flange Thickness
    3/4 in
  • Length Through Bore
    3.6300 in
  • Outside Diameter
    14.7500 in
  • Pilot Diameter
    14.1250 in
  • Weight
    65.00 lbs

Details

  • Manufacturer Catalog Number
    228086
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)