Motion
K100 TL HUB

DODGE
K100 TL HUB

Taper Locking Bushing Hub - Use 10085 Bushing, 19.2500 in OD, 4.1300 in Length, Steel
Mi Item #00225600
MFR #K100 TL HUB
Price$7,603.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K100 TL HUB

Taper Locking Bushing Hub - Use 10085 Bushing, 19.2500 in OD, 4.1300 in Length, Steel
Mi Item #00225600
MFR #K100 TL HUB

Mfr description
K100 WELD ON HUB 228079
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,603.88/each

Specifications

Dimensions

  • Bolt Circle Diameter
    14-1/4 in
  • Bushing Bore Range
    Max Bore 10.0000 in
  • Bushing Size
    10085
  • Flange Thickness
    1 in
  • Length Through Bore
    4.1300 in
  • Outside Diameter
    19.2500 in
  • Pilot Diameter
    18.7500 in
  • Weight
    128.00 lbs

Details

  • Manufacturer Catalog Number
    228079
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)