Motion
K120 TAPER LOCK W/ON HB

DODGE
K120 TAPER LOCK W/ON HB

Taper Locking Bushing Hub - Use 120100 Bushing, 22.2500 in OD, 5.3800 in Length, Steel
Mi Item #00225610
MFR #K120 TAPER LOCK W/ON HB
Price$14,926.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K120 TAPER LOCK W/ON HB

Taper Locking Bushing Hub - Use 120100 Bushing, 22.2500 in OD, 5.3800 in Length, Steel
Mi Item #00225610
MFR #K120 TAPER LOCK W/ON HB

Mfr description
K120 WELD ON HUB 228058
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,926.44/each

Specifications

Dimensions

  • Bolt Circle Diameter
    17-1/4 in
  • Bushing Bore Range
    Max Bore 12.0000 in
  • Bushing Size
    120100
  • Flange Thickness
    1 in
  • Length Through Bore
    5.3800 in
  • Outside Diameter
    22.2500 in
  • Pilot Diameter
    2.7500 in
  • Weight
    225.00 lbs

Details

  • Manufacturer Catalog Number
    228058
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)