Specifications
Dimensions
- Maximum Bore Diameter3.0000 in
- Outside Diameter6 in
- Overall Length1-3/8 in
Details
- Bore TypeReboreable
- Hub TypeSplit
- Manufacturer Catalog
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)