Motion
S-2
S-2 Sprocket Weld-On Hub Split 2-1/4 (Maximum)" ID x 4-3/8" OD
Mi Item #00225650
MFR #S-2
Price$862.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S-2 Sprocket Weld-On Hub Split 2-1/4 (Maximum)" ID x 4-3/8" OD
Mi Item #00225650
MFR #S-2

Mfr description
S-2 INSTANT SPLIT HUB
  • Split reboreable hub
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.16/each

Specifications

Dimensions

  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter  
    4-3/8 in
  • Overall Length  
    1-1/4 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Split
  • Manufacturer Catalog
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)