Motion
S-5
S-5 Sprocket Weld-On Hub Split 5 (maximum)" ID x 9-1/4" OD
MI ITEM #00225671
MFR #S-5
Price$1,788.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S-5 Sprocket Weld-On Hub Split 5 (maximum)" ID x 9-1/4" OD
MI ITEM #00225671
MFR #S-5

Mfr description
S-5 INSTANT SPLIT HUB
  • Split reboreable hub
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,788.13/each

Specifications

Dimensions

  • Maximum Bore Diameter
    5.0000 in
  • Outside Diameter  
    9-1/4 in
  • Overall Length  
    2 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Split
  • Manufacturer Catalog
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)