Motion
5050 X 2 7/16-NK

DODGE
5050 X 2 7/16-NK

Taper Lock Bushing - 5050 Series, 2.4375 in Bore, Cast Iron Material
MI ITEM #00225679
MFR #5050 X 2 7/16-NK
Price$608.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5050 X 2 7/16-NK

Taper Lock Bushing - 5050 Series, 2.4375 in Bore, Cast Iron Material
MI ITEM #00225679
MFR #5050 X 2 7/16-NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$608.74/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.72 in
  • Bore Diameter  
    2.4375 in
  • Bushing Size
    5050
  • Length Through Bore  
    5 in
  • Max Hub Outside Diameter
    10-1/2 (Class 30 Gray Iron) in, 9-1/2 (Steel) in
  • Maximum Bore Diameter  
    4-1/2 (Full Keyway) in, 5 (No Keyway) in, 5 (Shallow Keyway) in
  • Outside Diameter  
    7 in
  • Screw Length
    2-1/4 in
  • Screw Thread Size
    7/8 in
  • Weight
    38.97 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    3100 in
  • Torque Capacity
    126000 in
  • UPC_NO
    782475450008
  • Wrench Torque
    3100 in/lb

Overview

Mfr description
5050 RSB BUSHING 117451 (2-7/16-NK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text