Motion
7060 6 1/4
Taper Lock Bushing - 7060 Series, 6.2500 in Bore, 1-1/2 x 3/4 in Keyway, CAST IRON Material
MI ITEM #00225693
MFR #7060 6 1/4
Price$2,281.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 7060 Series, 6.2500 in Bore, 1-1/2 x 3/4 in Keyway, CAST IRON Material
MI ITEM #00225693
MFR #7060 6 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,281.19/each

Specifications

Dimensions

  • Barrel Diameter Large End
    10.25 in
  • Barrel Length
    6 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    6.2500 in
  • Bushing Size
    7060
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore  
    6
  • Max Hub Outside Diameter
    14-3/4 in, 17 in, 18-1/2 in
  • Maximum Bore Diameter  
    7 in, 175 mm
  • Outside Diameter  
    10-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 - 7 in
  • Stocked Finished Bore
    6.25 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    10.25 in
  • Storage Dimension Width
    10.25
  • Weight
    76.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7060 6 1/4
  • Material
    CAST IRON
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    7820 in
  • UPC_NO
    697950673899
  • Wrench Torque
    7820 in/lb

Overview

Mfr description
7060 6 1/4 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text