Motion
1615 X 1/2-STEEL NK

DODGE
1615 X 1/2-STEEL NK

Taper Lock Bushing - 1615 Series, 0.5000 in Bore, Steel Material
MI ITEM #00225703
MFR #1615 X 1/2-STEEL NK
Your Price$78.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 1/2-STEEL NK

Taper Lock Bushing - 1615 Series, 0.5000 in Bore, Steel Material
MI ITEM #00225703
MFR #1615 X 1/2-STEEL NK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$78.46/each(List $91.31)

Overview

Mfr description
1615 1/2 NK BUSHING 119437

Specifications

  • Bushing Size
    1615
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    2.13 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • UPC_NO
    782475577736
  • Weight
    1.46 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text