Motion
3020 X 7/8-NK

DODGE
3020 X 7/8-NK

Taper Lock Bushing - 3020 Series, 0.8750 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
MI ITEM #00225710
MFR #3020 X 7/8-NK
Price$78.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 7/8-NK

Taper Lock Bushing - 3020 Series, 0.8750 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
MI ITEM #00225710
MFR #3020 X 7/8-NK

Mfr description
3020X7/8 REBORABLE TL BUSHING 117147
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.16/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    0.8750 in
  • Bushing Size
    3020
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    2 in
  • Max Hub Outside Diameter
    5.63 (Steel) in, 6-1/4 (Class 30 Gray Iron) in
  • Maximum Bore Diameter  
    2-3/4 (Full Keyway) in, 3 (No Keyway) in, 3 (Shallow Keyway) in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    6.26 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475449569
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)