Motion
3030 X 3-1/8-KW  BUSHING

DODGE
3030 X 3-1/8-KW BUSHING

Taper Lock Bushing - 3030 Series, 3.1250 in Bore, 3/4 x 3/8 in Keyway, Steel Material
MI ITEM #00225726
MFR #3030 X 3-1/8-KW BUSHING
Price$359.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 3-1/8-KW BUSHING

Taper Lock Bushing - 3030 Series, 3.1250 in Bore, 3/4 x 3/8 in Keyway, Steel Material
MI ITEM #00225726
MFR #3030 X 3-1/8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.98/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    3.1250 in
  • Bushing Size
    3030
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    3 in
  • Max Hub Outside Diameter
    5-3/4 (Class 30 Gray Iron) in, 5.38 (Steel) in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    4.42 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475587995
  • Wrench Torque
    800 in/lb

Overview

Mfr description
3030 3-1/8 W/KW TL BUSHING 117181
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought