Motion
10085 X 7-NK

DODGE
10085 X 7-NK

Taper Lock Bushing - 10085 Series, 7 in Bore, Cast Iron Material
MI ITEM #00225786
MFR #10085 X 7-NK
Price$5,820.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10085 X 7-NK

Taper Lock Bushing - 10085 Series, 7 in Bore, Cast Iron Material
MI ITEM #00225786
MFR #10085 X 7-NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,820.03/each

Specifications

Dimensions

  • Bore Diameter  
    7 in
  • Bushing Size
    10085
  • Length Through Bore  
    8.5000 in
  • Weight
    279 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
10085 X 7-NK BUSHING 117489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought