Motion
1310 X 30MM, 8 X 3.3MM KW

DODGE
1310 X 30MM, 8 X 3.3MM KW

Taper Lock Bushing - 1310 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #00225791
MFR #1310 X 30MM, 8 X 3.3MM KW
Price$33.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1310 X 30MM, 8 X 3.3MM KW

Taper Lock Bushing - 1310 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #00225791
MFR #1310 X 30MM, 8 X 3.3MM KW

Mfr description
1310 30MM TL BUSHING 119594
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.38/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.88 in
  • Bore Diameter  
    30 mm
  • Bushing Size
    1310
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3.38 (Class 30 Gray Iron) in
  • Outside Diameter  
    2 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3850 in
  • UPC_NO
    782475538126
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)