Motion
1108 X 19MM-KW  BUSHING

DODGE
1108 X 19MM-KW BUSHING

Taper Lock Bushing - 1108 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Sintered Steel Material
MI ITEM #00225810
MFR #1108 X 19MM-KW BUSHING
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 19MM-KW BUSHING

Taper Lock Bushing - 1108 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Sintered Steel Material
MI ITEM #00225810
MFR #1108 X 19MM-KW BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.63/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.45 in
  • Bore Diameter  
    19 mm
  • Bushing Size
    1108
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    0.87 in
  • Max Hub Outside Diameter
    1.94 (Steel) in, 2.31 (Class 30 Gray Iron) in
  • Outside Diameter  
    1.51 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.27 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    55 in
  • Torque Capacity
    1300 in
  • UPC_NO
    782475716319
  • Wrench Torque
    55 in/lb

Overview

Mfr description
1108 19MM TL BUSHING 119570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text