Motion
1210 X 18MM-KW  BUSHING

DODGE
1210 X 18MM-KW BUSHING

Taper Lock Bushing - 1210 Series, 18 mm Bore, 6 x 2.8 mm Keyway, Sintered Steel Material
Mi Item #00225822
MFR #1210 X 18MM-KW BUSHING
Price$32.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 18MM-KW BUSHING

Taper Lock Bushing - 1210 Series, 18 mm Bore, 6 x 2.8 mm Keyway, Sintered Steel Material
Mi Item #00225822
MFR #1210 X 18MM-KW BUSHING

Mfr description
1210 18MM TL BUSHING 119584
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.91/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    18 mm
  • Bushing Size
    1210
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1 in
  • Max Hub Outside Diameter
    2.88 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Outside Diameter  
    1.87 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.53 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3600 in
  • UPC_NO
    782475530434
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)