Motion
1610 X 14MM-KW  BUSHING

DODGE
1610 X 14MM-KW BUSHING

Taper Lock Bushing - 1610 Series, 14 mm Bore, 5 x 2.3 mm Keyway, Sintered Steel Material
MI ITEM #00225851
MFR #1610 X 14MM-KW BUSHING
Your Price$39.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1610 X 14MM-KW BUSHING

Taper Lock Bushing - 1610 Series, 14 mm Bore, 5 x 2.3 mm Keyway, Sintered Steel Material
MI ITEM #00225851
MFR #1610 X 14MM-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.34/each(List $43.81)

Overview

Mfr description
1610 14MM TL BUSHING 119661

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    5 x 2.3 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    4300 in
  • Screw Torque
    175 in
  • Max Hub Outside Diameter
    3-1/4 (Steel) in, 3.63 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    2.13 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • UPC_NO
    782475885053
  • Weight
    0.84 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text