Motion
1610 X 42MM-KW  BUSHING

DODGE
1610 X 42MM-KW BUSHING

Taper Lock Bushing - 1610 Series, 42 mm Bore, 12 x 3.3 mm Keyway, Steel Material
Mi Item #00225874
MFR #1610 X 42MM-KW BUSHING
Price$109.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1610 X 42MM-KW BUSHING

Taper Lock Bushing - 1610 Series, 42 mm Bore, 12 x 3.3 mm Keyway, Steel Material
Mi Item #00225874
MFR #1610 X 42MM-KW BUSHING

Mfr description
1610 42MM TL BUSHING 393002
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.86/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.13 in
  • Bore Diameter  
    42 mm
  • Bushing Size
    1610
  • Keyway Size
    12 x 3.3 mm
  • Length Through Bore  
    1 in
  • Max Hub Outside Diameter
    3-1/4 (Steel) in, 3.63 (Class 30 Gray Iron) in
  • Outside Diameter  
    2-1/4 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.42 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    782476039233
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)