Motion
2012 X 25MM-KW  BUSHING

DODGE
2012 X 25MM-KW BUSHING

Taper Lock Bushing - 2012 Series, 25 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #00225911
MFR #2012 X 25MM-KW BUSHING
Price$59.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 25MM-KW BUSHING

Taper Lock Bushing - 2012 Series, 25 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #00225911
MFR #2012 X 25MM-KW BUSHING

Mfr description
2012 25MM TL BUSHING 119609
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.39/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.63 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    2012
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1-1/4 in
  • Max Hub Outside Diameter
    3.88 (Steel) in, 4.38 (Class 30 Gray Iron) in
  • Outside Diameter  
    2-3/4 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    1.45 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • UPC_NO
    782475538379
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)