Motion
2517 X 19MM-KW

DODGE
2517 X 19MM-KW

Taper Lock Bushing - 2517 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Sintered Steel Material
MI ITEM #00225944
MFR #2517 X 19MM-KW
Your Price$63.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 19MM-KW

Taper Lock Bushing - 2517 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Sintered Steel Material
MI ITEM #00225944
MFR #2517 X 19MM-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.26/each(List $72.75)

Overview

Mfr description
2517 19MM TL BUSHING 119672

Specifications

  • Bushing Size
    2517
  • Barrel Diameter Large End
    4.8800 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    1.7500 in
  • Keyway Size
    6 x 2.8 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Stocked Finished Bore
    0.7480 in
  • Torque Capacity
    11600 in
  • Screw Torque
    430 in
  • Bolt Circle Diameter
    1.7500 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/2 in
  • Screw Length
    1 in
  • Manufacturer Catalog Number
    119672
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475885305
  • UPC_NO
    782475885305
  • Weight
    3.35 lbs
  • Wrench Torque
    430 in/lb
  • Additional Details
    Includes Set Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text