Motion
2517 X 30MM-KW  BUSHING

DODGE
2517 X 30MM-KW BUSHING

Taper Lock Bushing - 2517 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #00225958
MFR #2517 X 30MM-KW BUSHING
Price$68.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 30MM-KW BUSHING

Taper Lock Bushing - 2517 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #00225958
MFR #2517 X 30MM-KW BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.55/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    30 mm
  • Bushing Size
    2517
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1-3/4 in
  • Max Hub Outside Diameter
    4.38 (Steel) in, 4.88 (Class 30 Gray Iron) in
  • Outside Diameter  
    3.38 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    3.08 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • UPC_NO
    782475538430
  • Wrench Torque
    430 in/lb

Overview

Mfr description
2517 30MM TL BUSHING 119623

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text