Motion
2517 X 60MM-KW  BUSHING

DODGE
2517 X 60MM-KW BUSHING

Taper Lock Bushing - 2517 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Sintered Steel Material
Mi Item #00225963
MFR #2517 X 60MM-KW BUSHING
Price$67.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 60MM-KW BUSHING

Taper Lock Bushing - 2517 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Sintered Steel Material
Mi Item #00225963
MFR #2517 X 60MM-KW BUSHING

Mfr description
2517 60MM TL BUSHING 119642
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.46/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    60 mm
  • Bushing Size
    2517
  • Keyway Size
    18 x 4.4 mm
  • Length Through Bore  
    1-3/4 in
  • Max Hub Outside Diameter
    4.38 (Steel) in, 4.88 (Class 30 Gray Iron) in
  • Outside Diameter  
    3.38 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    1.64 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • UPC_NO
    782475530397
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)