Motion
3020 X 28MM-KW

DODGE
3020 X 28MM-KW

Taper Lock Bushing - 3020 Series, 28 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #00225982
MFR #3020 X 28MM-KW
Price$90.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 28MM-KW

Taper Lock Bushing - 3020 Series, 28 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #00225982
MFR #3020 X 28MM-KW

Mfr description
3020 28MM TL BUSHING 119675
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.52/each

Specifications

Dimensions

  • Barrel Diameter Large End
    4.2500 in
  • Barrel Length
    2.0000 in
  • Bolt Circle Diameter
    2.0000 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    3020
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    6.2500 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Stocked Finished Bore
    1.1023 in
  • Weight
    5.99 lbs

Details

  • Additional Details
    Includes Set Screws
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119675
  • Manufacturer Upc Number
    782475884285
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475884285
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)