Motion
3020 X 30MM-KW  BUSHING

DODGE
3020 X 30MM-KW BUSHING

Taper Lock Bushing - 3020 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #00225984
MFR #3020 X 30MM-KW BUSHING
Price$95.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 30MM-KW BUSHING

Taper Lock Bushing - 3020 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Sintered Steel Material
Mi Item #00225984
MFR #3020 X 30MM-KW BUSHING

Mfr description
3020 30MM TL BUSHING 119676
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.53/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    30 mm
  • Bushing Size
    3020
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    2 in
  • Max Hub Outside Diameter
    5.63 (Steel) in, 6-1/4 (Class 30 Gray Iron) in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    5.92 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475885398
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)