Motion
3020 X 32MM-KW  BUSHING

DODGE
3020 X 32MM-KW BUSHING

Taper Lock Bushing - 3020 Series, 32 mm Bore, 10 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #00225986
MFR #3020 X 32MM-KW BUSHING
Your Price$95.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 32MM-KW BUSHING

Taper Lock Bushing - 3020 Series, 32 mm Bore, 10 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #00225986
MFR #3020 X 32MM-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.53/each(List $109.86)

Overview

Mfr description
3020 32MM TL BUSHING 119677

Specifications

  • Bushing Size
    3020
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    10 x 3.3 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Max Hub Outside Diameter
    5.63 (Steel) in, 6-1/4 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8 in
  • Screw Length
    1-1/4 in
  • UPC_NO
    782475884438
  • Weight
    5.89 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text