Motion
423400

DODGE
423400

Taper Lock Bushing - 3030 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Steel Material
MI ITEM #00226001
MFR #423400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
423400

Taper Lock Bushing - 3030 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Steel Material
MI ITEM #00226001
MFR #423400

Mfr description
3030 2" SPECIAL STEEL T.L.BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    2 in
  • Bushing Size
    3030
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.0000 in
  • Max Hub Outside Diameter
    5-3/4 (Class 30 Gray Iron) in, 5.38 (Steel) in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    8.00 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475993987
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)