Motion
SKL34
Quick Disconnect Bushing - SKL Bushing, 0.7500 in Bore, 1.1250 in LTB, Ductile Iron Material
Mi Item #00226029
MFR #SKL34
Price$106.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SKL Bushing, 0.7500 in Bore, 1.1250 in LTB, Ductile Iron Material
Mi Item #00226029
MFR #SKL34

Mfr description
SKL 3/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.15/each

Specifications

Dimensions

  • Barrel Diameter
    2.813 in
  • Bolt Circle Diameter
    2.375 in
  • Bore Diameter  
    0.7500 in
  • Bushing Size
    SKL
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1250 in
  • Screw Length
    1.75 in
  • Screw Thread Size
    1/4-20

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672086103
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Product Type
    QD Bushings
  • UPC_NO
    698672086103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)