Motion
SKL138

TB WOODS
SKL138

Quick Disconnect Bushing - SKL Bushing, 1.3750 in Bore, 1.1250 in LTB, Ductile Iron Material
Mi Item #00226039
MFR #SKL138
Price$201.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKL138

Quick Disconnect Bushing - SKL Bushing, 1.3750 in Bore, 1.1250 in LTB, Ductile Iron Material
Mi Item #00226039
MFR #SKL138

Mfr description
SKL 1-3/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.04/each

Specifications

Dimensions

  • Barrel Diameter
    2.813 in
  • Bolt Circle Diameter
    2.375 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    SKL
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.1250 in
  • Screw Length
    1.75 in
  • Screw Thread Size
    1/4-20
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672709385
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Product Type
    QD Bushings
  • UPC_NO
    698672709385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)