Motion
SKL112

TB WOODS
SKL112

Quick Disconnect Bushing - SKL Bushing, 1.5000 in Bore, Ductile Iron Material
MI ITEM #00226041
MFR #SKL112
List Price$201.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKL112

Quick Disconnect Bushing - SKL Bushing, 1.5000 in Bore, Ductile Iron Material
MI ITEM #00226041
MFR #SKL112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.04/each for your price

Overview

Mfr description
SKL 1-1/2 BUSHING

Specifications

  • Bushing Size
    SKL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    2.813 in
  • Bolt Circle Diameter
    2.375 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1.75 in
  • Manufacturer Upc Number
    698672709392
  • UPC_NO
    698672709392
  • Weight
    1.20 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text