Motion
SKL11316

TB WOODS
SKL11316

Quick Disconnect Bushing - SKL Bushing, 1.8125 in Bore, Ductile Iron Material
MI ITEM #00226046
MFR #SKL11316
List Price$102.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKL11316

Quick Disconnect Bushing - SKL Bushing, 1.8125 in Bore, Ductile Iron Material
MI ITEM #00226046
MFR #SKL11316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.57/each for your price

Overview

Mfr description
SKL 1-13/16 BUSHING

Specifications

  • Bushing Size
    SKL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    2.813 in
  • Bolt Circle Diameter
    2.375 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1.75 in
  • Manufacturer Upc Number
    698672087070
  • UPC_NO
    698672087070
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text