Motion
SKL178

TB WOODS
SKL178

Quick Disconnect Bushing - SKL Bushing, 1-7/8 in Bore, 3.8750 in Flg OD, 1.1250 in LTB, Ductile Iron Material
MI ITEM #00226047
MFR #SKL178
List Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKL178

Quick Disconnect Bushing - SKL Bushing, 1-7/8 in Bore, 3.8750 in Flg OD, 1.1250 in LTB, Ductile Iron Material
MI ITEM #00226047
MFR #SKL178

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$83.30/each for your price

Overview

Mfr description
SKL 1-7/8 BUSHING

Specifications

  • Bushing Size
    SKL
  • Bore Type
    Finished Bore
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    7000 in
  • Screw Torque
    15 ft-lbs
  • Bolt Circle Diameter
    2-3/8 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4 in
  • Screw Length
    1-1/2 in
  • Manufacturer Catalog Number
    120608
  • UPC_NO
    698672709422
  • Weight
    0.90 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text