Motion
SFL34
Quick Disconnect Bushing - SFL Bushing, 0.7500 in Bore, Ductile Iron Material
MI ITEM #00226053
MFR #SFL34
List Price$126.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SFL Bushing, 0.7500 in Bore, Ductile Iron Material
MI ITEM #00226053
MFR #SFL34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.30/each for your price

Overview

Mfr description
SFL 3/4 BUSHING

Specifications

  • Bushing Size
    SFL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    3.125 in
  • Bolt Circle Diameter
    2.75 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1.75 in
  • Manufacturer Upc Number
    698672087223
  • UPC_NO
    698672087223
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text