Motion
SFL15/16

TB WOODS
SFL15/16

Quick Disconnect Bushing - SFL Bushing, 0.9375 in Bore, Ductile Iron Material
MI ITEM #00226056
MFR #SFL15/16
List Price$126.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFL15/16

Quick Disconnect Bushing - SFL Bushing, 0.9375 in Bore, Ductile Iron Material
MI ITEM #00226056
MFR #SFL15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.30/each for your price

Overview

Mfr description
SFL 15/16 BUSHING

Specifications

  • Bushing Size
    SFL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    3.125 in
  • Bolt Circle Diameter
    2.75 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1.75 in
  • Manufacturer Upc Number
    698672087506
  • UPC_NO
    698672087506
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought