Motion
SFL118

TB WOODS
SFL118

Quick Disconnect Bushing - SFL Bushing, 1-1/8 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #00226059
MFR #SFL118
List Price$116.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFL118

Quick Disconnect Bushing - SFL Bushing, 1-1/8 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #00226059
MFR #SFL118

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$116.78/each for your price

Overview

Mfr description
SFL 1-1/8 BUSHING

Specifications

  • Bushing Size
    SFL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    3.125 in
  • Bolt Circle Diameter
    2.75 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1.75 in
  • Manufacturer Upc Number
    698672709286
  • UPC_NO
    698672709286
  • Weight
    1.90 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text