Motion
SFL138

TB WOODS
SFL138

Quick Disconnect Bushing - SFL Bushing, 1.3750 in Bore, Ductile Iron Material
MI ITEM #00226063
MFR #SFL138
Price$256.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFL138

Quick Disconnect Bushing - SFL Bushing, 1.3750 in Bore, Ductile Iron Material
MI ITEM #00226063
MFR #SFL138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.16/each

Specifications

Dimensions

  • Barrel Diameter
    3.125 in
  • Bolt Circle Diameter
    2.75 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    SFL
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    2.1250 in
  • Screw Length
    1.75 in
  • Screw Thread Size
    1/4-20
  • Weight
    1.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672709293
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • UPC_NO
    698672709293

Overview

Mfr description
SFL 1-3/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought