Motion
SFL112

TB WOODS
SFL112

Quick Disconnect Bushing - SFL Bushing, 1-1/2 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #00226065
MFR #SFL112
List Price$102.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFL112

Quick Disconnect Bushing - SFL Bushing, 1-1/2 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #00226065
MFR #SFL112

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$102.54/each for your price

Overview

Mfr description
SFL 1-1/2 BUSHING

Specifications

  • Bushing Size
    SFL
  • Bore Type
    Finished Bore
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    11000 in
  • Screw Torque
    15 ft-lbs
  • Bolt Circle Diameter
    2-3/4 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1/4 in
  • Screw Length
    1-1/2 in
  • UPC_NO
    698672120418
  • Weight
    1.90 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text