Motion
SFL178

TB WOODS
SFL178

Quick Disconnect Bushing - SFL Bushing, 1.8750 in Bore, Ductile Iron Material
MI ITEM #00226071
MFR #SFL178
Price$131.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFL178

Quick Disconnect Bushing - SFL Bushing, 1.8750 in Bore, Ductile Iron Material
MI ITEM #00226071
MFR #SFL178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.70/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-3/4 in
  • Bore Diameter  
    1.8750 in
  • Bushing Size
    SFL
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.1250 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/4 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Screw Torque
    15 ft-lbs
  • Torque Capacity
    11000 in
  • UPC_NO
    698672709477

Overview

Mfr description
SFL 1-7/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought