Motion
SFL2
Quick Disconnect Bushing - SFL Bushing, 2 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #00226073
MFR #SFL2
List Price$102.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SFL Bushing, 2 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #00226073
MFR #SFL2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$102.54/each for your price

Overview

Mfr description
SFL 2" BUSHING

Specifications

  • Bushing Size
    SFL
  • Bore Type
    Finished Bore
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    11000 in
  • Screw Torque
    15 ft-lbs
  • Bolt Circle Diameter
    2-3/4 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1/4 in
  • Screw Length
    1-1/2 in
  • UPC_NO
    698672709491
  • Weight
    1.20 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought