Motion
SFL2316

TB WOODS
SFL2316

Quick Disconnect Bushing - SFL Bushing, 2.1875 in Bore, Ductile Iron Material
MI ITEM #00226076
MFR #SFL2316
Your Price$160.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFL2316

Quick Disconnect Bushing - SFL Bushing, 2.1875 in Bore, Ductile Iron Material
MI ITEM #00226076
MFR #SFL2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.33/each(List $184.38)

Overview

Mfr description
SFL 2-3/16 BUSHING

Specifications

  • Bushing Size
    SFL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    11000 in
  • Screw Torque
    15 ft-lbs
  • Bolt Circle Diameter
    2-3/4 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1/4 in
  • Screw Length
    1-1/2 in
  • UPC_NO
    698672709514
  • Weight
    1.00 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text