Motion
EL118
Quick Disconnect Bushing - EL Bushing, 1.1250 in Bore, Ductile Iron Material
MI ITEM #00226084
MFR #EL118
List Price$264.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - EL Bushing, 1.1250 in Bore, Ductile Iron Material
MI ITEM #00226084
MFR #EL118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.85/each for your price

Overview

Mfr description
EL 1-1/8 BUSHING

Specifications

  • Bushing Size
    EL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    3.834 in
  • Bolt Circle Diameter
    3.375 in
  • Screw Thread Size
    5/16-18
  • Screw Length
    1.75 in
  • Manufacturer Upc Number
    698672089081
  • UPC_NO
    698672089081
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text