Motion
EL11316

TB WOODS
EL11316

Quick Disconnect Bushing - EL Bushing, 1.8125 in Bore, Ductile Iron Material
MI ITEM #00226095
MFR #EL11316
Price$274.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
EL11316

Quick Disconnect Bushing - EL Bushing, 1.8125 in Bore, Ductile Iron Material
MI ITEM #00226095
MFR #EL11316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.06/each

Specifications

Dimensions

  • Barrel Diameter
    3.834 in
  • Bolt Circle Diameter
    3.375 in
  • Bore Diameter  
    1.8125 in
  • Bushing Size
    EL
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.5000 in
  • Screw Length
    1.75 in
  • Screw Thread Size
    5/16-18

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672090087
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • UPC_NO
    698672090087

Overview

Mfr description
EL 1-13/16 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought