Motion
EL218
Quick Disconnect Bushing - EL Bushing, 2.1250 in Bore, 1-1/2 in LTB, Ductile Iron Material
Mi Item #00226100
MFR #EL218
Price$347.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - EL Bushing, 2.1250 in Bore, 1-1/2 in LTB, Ductile Iron Material
Mi Item #00226100
MFR #EL218

Mfr description
EL 2-1/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.95/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-3/8 in
  • Bore Diameter  
    2.1250 in
  • Bushing Size
    EL
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1-1/2 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/16 in
  • Weight
    2.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Screw Torque
    30 ft-lbs
  • Torque Capacity
    20000 in
  • UPC_NO
    698672709552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)