Motion
EL2516

TB WOODS
EL2516

Quick Disconnect Bushing - EL Bushing, 2.3125 in Bore, 1.5000 in LTB, Ductile Iron Material
Mi Item #00226103
MFR #EL2516
Price$274.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
EL2516

Quick Disconnect Bushing - EL Bushing, 2.3125 in Bore, 1.5000 in LTB, Ductile Iron Material
Mi Item #00226103
MFR #EL2516

Mfr description
EL 2-5/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.06/each

Specifications

Dimensions

  • Barrel Diameter
    3.834 in
  • Bolt Circle Diameter
    3.375 in
  • Bore Diameter  
    2.3125 in
  • Bushing Size
    EL
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    1.5000 in
  • Screw Length
    1.75 in
  • Screw Thread Size
    5/16-18

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672090599
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Product Type
    QD Bushings
  • UPC_NO
    698672090599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)