Motion
EL2716

TB WOODS
EL2716

Quick Disconnect Bushing - EL Bushing, 2-7/16 in Bore, 1.5000 in LTB, Ductile Iron Material
MI ITEM #00226105
MFR #EL2716
List Price$215.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
EL2716

Quick Disconnect Bushing - EL Bushing, 2-7/16 in Bore, 1.5000 in LTB, Ductile Iron Material
MI ITEM #00226105
MFR #EL2716

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$215.06/each for your price

Overview

Mfr description
EL 2-7/16 BUSHING

Specifications

  • Bushing Size
    EL
  • Bore Type
    Finished Bore
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    3.834 in
  • Bolt Circle Diameter
    3.375 in
  • Screw Thread Size
    5/16-18
  • Screw Length
    1.75 in
  • Manufacturer Upc Number
    698672709590
  • UPC_NO
    698672709590
  • Weight
    2.40 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought