Motion
EL212
Quick Disconnect Bushing - EL Bushing, 2.5000 in Bore, Ductile Iron Material
MI ITEM #00226106
MFR #EL212
Your Price$336.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - EL Bushing, 2.5000 in Bore, Ductile Iron Material
MI ITEM #00226106
MFR #EL212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$336.24/each(List $386.68)

Overview

Mfr description
EL 2-1/2 BUSHING

Specifications

  • Bushing Size
    EL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    3.834 in
  • Bolt Circle Diameter
    3.375 in
  • Screw Thread Size
    5/16-18
  • Screw Length
    1.75 in
  • Manufacturer Upc Number
    698672709606
  • UPC_NO
    698672709606
  • Weight
    2.30 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought