Motion
EL278
Quick Disconnect Bushing - EL Bushing, 2.8750 in Bore, 1.5000 in LTB, Ductile Iron Material
Mi Item #00226112
MFR #EL278
Price$359.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - EL Bushing, 2.8750 in Bore, 1.5000 in LTB, Ductile Iron Material
Mi Item #00226112
MFR #EL278

Mfr description
EL 2-7/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.32/each

Specifications

Dimensions

  • Barrel Diameter
    3.834 in
  • Bolt Circle Diameter
    3.375 in
  • Bore Diameter  
    2.8750 in
  • Bushing Size
    EL
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    1.5000 in
  • Screw Length
    1.75 in
  • Screw Thread Size
    5/16-18
  • Weight
    1.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672709620
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Product Type
    QD Bushings
  • UPC_NO
    698672709620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)