Motion
FL112
Quick Disconnect Bushing - FL Bushing, 1.5000 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226121
MFR #FL112
Your Price$602.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - FL Bushing, 1.5000 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226121
MFR #FL112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$602.51/each(List $692.89)

Overview

Mfr description
FL 1-1/2 BUSHING

Specifications

  • Bushing Size
    FL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    4.438 in
  • Bolt Circle Diameter
    3.75 in
  • Screw Thread Size
    3/8-16
  • Screw Length
    2 in
  • Manufacturer Upc Number
    698672093996
  • UPC_NO
    698672093996
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text