Motion
FL134
Quick Disconnect Bushing - FL Bushing, 1-3/4 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226125
MFR #FL134
List Price$385.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - FL Bushing, 1-3/4 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226125
MFR #FL134

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$385.37/each for your price

Overview

Mfr description
FL 1-3/4 BUSHING

Specifications

  • Bushing Size
    FL
  • Bore Type
    Finished Bore
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    45000 in
  • Screw Torque
    55 ft-lbs
  • Bolt Circle Diameter
    3-3/4 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/8 in
  • Screw Length
    2 in
  • UPC_NO
    698672094399
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought