Motion
FL11516

TB WOODS
FL11516

Quick Disconnect Bushing - FL Bushing, 1.9375 in Bore, 2.3750 in LTB, Ductile Iron Material
Mi Item #00226128
MFR #FL11516
Price$962.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
FL11516

Quick Disconnect Bushing - FL Bushing, 1.9375 in Bore, 2.3750 in LTB, Ductile Iron Material
Mi Item #00226128
MFR #FL11516

Mfr description
FL 1-15/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.58/each

Specifications

Dimensions

  • Barrel Diameter
    4.438 in
  • Bolt Circle Diameter
    3.75 in
  • Bore Diameter  
    1.9375 in
  • Bushing Size
    FL
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.3750 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16
  • Weight
    7.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672709354
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Product Type
    QD Bushings
  • UPC_NO
    698672709354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)