Motion
FL218
Quick Disconnect Bushing - FL Bushing, 2.1250 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226131
MFR #FL218
List Price$474.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - FL Bushing, 2.1250 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226131
MFR #FL218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.58/each for your price

Overview

Mfr description
FL 2-1/8 BUSHING

Specifications

  • Bushing Size
    FL
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    4.438 in
  • Bolt Circle Diameter
    3.75 in
  • Screw Thread Size
    3/8-16
  • Screw Length
    2 in
  • Manufacturer Upc Number
    698672709712
  • UPC_NO
    698672709712
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought