Motion
FL258
Quick Disconnect Bushing - FL Bushing, 2-5/8 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226139
MFR #FL258
List Price$385.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - FL Bushing, 2-5/8 in Bore, 2.3750 in LTB, Ductile Iron Material
MI ITEM #00226139
MFR #FL258

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$385.37/each for your price

Overview

Mfr description
FL 2-5/8 BUSHING

Specifications

  • Bushing Size
    FL
  • Bore Type
    Finished Bore
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    4.438 in
  • Bolt Circle Diameter
    3.75 in
  • Screw Thread Size
    3/8-16
  • Screw Length
    2 in
  • Manufacturer Upc Number
    698672094856
  • UPC_NO
    698672094856
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought